text.skipToContent text.skipToNavigation

Abus profile double clndr ec660np 50/50mm


Article number 5P155366
Surface protection Other
Material Brass
Surface finishing Matt
Length 1 (mm) 50
Length 2 (mm) 50
Surface treatment Other
With knob No
Packed per 1

Specifications

Surface protection Other
Material Brass
Surface finishing Matt
Length 1 (mm) 50
Length 2 (mm) 50
Surface treatment Other
With knob No
Keyed alike No
Commodity code

Article numbers

Article number 5P155366
EAN 4003318701221
UBB 500729735356
UNSPSC 46171503
Manufacturer article nr  70122
Do not close this page. This message will disappear, when the page is fully loaded.