text.skipToContent text.skipToNavigation

A4 LONG-SHAFT FIXING SXS T 10X100 T


Functioning - The SXS is suitable for push-through installation. Screwing in the CO-NA screw causes the SXS to expand in four directions and anchor into the building material. - When a crack forms in the concrete, the cones of the screw actively expand, thus increasing the expansion effect and the holding force of the plug. - Countersunk head screws are recommended for the installation of timber constructions in the case of metal constructions, use plugs with a wide sleeve rim and a moulded washer on the screw, which also features an integrated hexagon socket.

Article number 19605FIS
Length
Brand Fischer
ETA-approval Yes
Weight per piece (g) 40.173
Info
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.
Packed per 1

Specifications

Length 110 mm
Brand Fischer
ETA-approval Yes
Weight per piece (g) 40.173
Info
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.

Description

Functioning - The SXS is suitable for push-through installation. Screwing in the CO-NA screw causes the SXS to expand in four directions and anchor into the building material. - When a crack forms in the concrete, the cones of the screw actively expand, thus increasing the expansion effect and the holding force of the plug. - Countersunk head screws are recommended for the installation of timber constructions in the case of metal constructions, use plugs with a wide sleeve rim and a moulded washer on the screw, which also features an integrated hexagon socket.

Article numbers

Article number 19605FIS
EAN 4006209196052
UBB 500616717285
UNSPSC 31162400
Manufacturer article nr  19605
Do not close this page. This message will disappear, when the page is fully loaded.