text.skipToContent text.skipToNavigation

A320-B8 CL2/A194-8 3/4X155

Referência 22531191155
Class Gr.B8 Cl.2 - Gr.8
Material Stainless steel
Surface treatment Plain
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Especificações

Class Gr.B8 Cl.2 - Gr.8
Material Stainless steel
Surface treatment Plain
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Padrões

ASTM A320/A194

Números do artigo

Referência 22531191155
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.