text.skipToContent text.skipToNavigation

Sliding block no. 6322A nominal dimensions of groove 14/20 mm for fixed installa

Article number 71571AMF
Type of accessories/components Other
Thread type Metric
Thread size (metric) 6
Accessories Yes
Part No

Specifications

Type of accessories/components Other
Thread type Metric
Thread size (metric) 6
Accessories Yes
Part No
With thread end Yes
Weight per piece (g) 28
Commodity code

Description

For fixed installation · C15 case-hardened

Article numbers

Article number 71571AMF
EAN 4020772071578
UBB 500617790422
UNSPSC 27112102
Manufacturer article nr  71571
Do not close this page. This message will disappear, when the page is fully loaded.