text.skipToContent text.skipToNavigation

Wera 851/1 BDC Phillips Screwdriver Bit PH2 1/4" Hex 25mm Length


851/1 BDC bits, PH 2 x 25 mmHigh quality bits for Phillips screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life, hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Artikelnummer 81476.002.025
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Verpakt per 10
Alleen volledige verpakkingen

Specificaties

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 4
Commodity code 82079010
Model 851/1 BDC
Type Phillips Screwdriver Bit

Omschrijving

851/1 BDC bits, PH 2 x 25 mmHigh quality bits for Phillips screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life, hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Artikelnummers

Artikelnummer 81476.002.025
EAN 4013288033987
UBB 240232993321
UNSPSC 31161507
Fabrikant artikelnummer 05056402001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.