text.skipToContent text.skipToNavigation
Stimați parteneri, comenzile plasate in data de 07.05 vor fi livrate in 12.05 (GLS) sau intre 12-13.05 (Raben).

Wera Tool Set in Bag 36-Piece


Kraftform Kompakt F 1 screwdriving tool set for window installation, 36 pieces 1x 393 S Bitholding screwdriver extra slim with flexible shaft: 1/4", x 173.5 mm 1x 813 Bitholding screwdriver: 1/4", x 78 mm 1x 8001 A Bit Ratchet : 1/4", x 87 mm 1x 870/1 Adaptor: 1/4", x 25 mm 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4",: 1/4", x 75 mm 4x 8790 HMA Zyklop 1/4", socket: 7x23 mm, 8x23 mm, 10x23 mm, 13x23 mm 3x 851/4 TZ bits: PH 1x50 mm, PH 2x50 mm, PH 3x50 mm 6x 867/4 Z TORX® bits: TX 8x50 mm, TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm, TX 30x50 mm 6x 840/4 Z bits: 2x50 mm, 2.5x50 mm, 3x50 mm, 4x50 mm, 5x50 mm, 6x89 mm 2x 950 SPKL L-key Multicolour, metric: 2x101 mm, 2.5x112 mm 3x 950 SPKL HF L-key Multicolour, metric, with holding function: 3x123 mm, 4x137 mm, 5x154 mm 6x 967 SXL HF TORX® L-key Multicolour with holding function, long: TX 8x90 mm, TX 10x112 mm, TX 15x123 mm, TX 20x137 mm, TX 25x154 mm, TX 30x195 mm 1x 6004 Joker S self-setting spanner: 10-13 x 7/16-1/2", x 154 mmCompact Wera screwdriving tool set with the 36 most important tools for window construction.

Cod Articol 0X262757
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Ambalat la 1

Specificații

Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 1
Number of socket spanners 4
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 35
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 5
Number of adjustable wrenches 1
Number of bit inserts 14
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Commodity code 82079030
Model F 1
Type Tool Set

Descriere

Kraftform Kompakt F 1 screwdriving tool set for window installation, 36 pieces 1x 393 S Bitholding screwdriver extra slim with flexible shaft: 1/4", x 173.5 mm 1x 813 Bitholding screwdriver: 1/4", x 78 mm 1x 8001 A Bit Ratchet : 1/4", x 87 mm 1x 870/1 Adaptor: 1/4", x 25 mm 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4",: 1/4", x 75 mm 4x 8790 HMA Zyklop 1/4", socket: 7x23 mm, 8x23 mm, 10x23 mm, 13x23 mm 3x 851/4 TZ bits: PH 1x50 mm, PH 2x50 mm, PH 3x50 mm 6x 867/4 Z TORX® bits: TX 8x50 mm, TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm, TX 30x50 mm 6x 840/4 Z bits: 2x50 mm, 2.5x50 mm, 3x50 mm, 4x50 mm, 5x50 mm, 6x89 mm 2x 950 SPKL L-key Multicolour, metric: 2x101 mm, 2.5x112 mm 3x 950 SPKL HF L-key Multicolour, metric, with holding function: 3x123 mm, 4x137 mm, 5x154 mm 6x 967 SXL HF TORX® L-key Multicolour with holding function, long: TX 8x90 mm, TX 10x112 mm, TX 15x123 mm, TX 20x137 mm, TX 25x154 mm, TX 30x195 mm 1x 6004 Joker S self-setting spanner: 10-13 x 7/16-1/2", x 154 mmCompact Wera screwdriving tool set with the 36 most important tools for window construction.

Numerele articolelor

Cod Articol 0X262757
EAN 4013288217721
UBB 500717099716
UNSPSC 27110000
Nr. articol producător 05134013001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.