text.skipToContent text.skipToNavigation

Wera Ratschen-Ringmaulschlüssel 6000 Joker SW 10 x 159


6000 Joker Ratcheting combination wrenches, 10 x 159 mmPremium metric ring ratchet spanner by Wera: Everything a wrench can do and so much more. Faster, better, more beautiful. A real Joker! The new generation of ring ratchet spanners. For hexagon screw heads and bolts. With holding function enabled by a metal plate in the open end, which reduces the risk of losing screws and sockets. With its extra hard teeth the exchangeable metal plate in the open end secures screws and sockets and reduces the risk of slipping. The integrated end stop can prevent the screw head from slipping down and allows application of high torques. The double hexagon geometry ensures a positive connection with the screw or bolt and thus reduces the risk of slipping. A return angle of only 30° at the open end side avoids time-consuming rotating of the wrench whilst screwdriving. Ratchet mechanism at the ring side with exceptionally high fine toothing of 80 teeth for flexibility even in confined spaces. The specially engineered geometry allows a high torque transmission and high bending stiffness. Made of high-performance chromium molybdenum steel with nickel-chromium coating for high corrosion protection. With tool finder ",Take it easy",: colour coding by size.

Numer artykułu 81950.100.001
Länge (mm)
Schlüsselbreite offenes Ende (mm)
Schutz der Oberfläche Andere
Isolationsschutz 1000 V Nein
Gekröpft Nein
Pakowane po 1

Specyfikacje

Länge (mm) 159
Schlüsselbreite offenes Ende (mm) 10
Schutz der Oberfläche Andere
Isolationsschutz 1000 V Nein
Gekröpft Nein
Funkenarmes Modell Nein
Mit Kneifzange Nein
Geeignet für Drehriegel Nein
Schlüsselbreite offenes Ende (Zoll) Andere
Schlüsselweite Buchse/Ring/Ratsche (mm) 10
Kopfbreite offenes Ende (mm) 22
Kopfbreite Buchse/Ring/Knarre (mm) 21
Kopfhöhe offenes Ende (mm) 5.5
Kopfhöhe Buchse/Ring/Knarre (mm) 7.2
Schlüsselweite Buchse/Ring/Knarre (Zoll) Andere
Modell mit Ratsche Nein
VDE-geprüft Nein
Oxxa Eco line Wera
Gewicht pro Stück (g) 84
Warennummer 8204110000
Model 6000 Joker
Type Combination Wrench

Opis

6000 Joker Ratcheting combination wrenches, 10 x 159 mmPremium metric ring ratchet spanner by Wera: Everything a wrench can do and so much more. Faster, better, more beautiful. A real Joker! The new generation of ring ratchet spanners. For hexagon screw heads and bolts. With holding function enabled by a metal plate in the open end, which reduces the risk of losing screws and sockets. With its extra hard teeth the exchangeable metal plate in the open end secures screws and sockets and reduces the risk of slipping. The integrated end stop can prevent the screw head from slipping down and allows application of high torques. The double hexagon geometry ensures a positive connection with the screw or bolt and thus reduces the risk of slipping. A return angle of only 30° at the open end side avoids time-consuming rotating of the wrench whilst screwdriving. Ratchet mechanism at the ring side with exceptionally high fine toothing of 80 teeth for flexibility even in confined spaces. The specially engineered geometry allows a high torque transmission and high bending stiffness. Made of high-performance chromium molybdenum steel with nickel-chromium coating for high corrosion protection. With tool finder ",Take it easy",: colour coding by size.

Numery artykułów

Numer artykułu 81950.100.001
EAN 4013288164360
UBB 500619992281
UNSPSC 27111743
Artykuł producenta nr 05073270001
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.