text.skipToContent text.skipToNavigation

Wera 917 S Phillips Screwdriver PH2 100mm Blade Length Multi-Component Grip 205mm


917 SPH Screwdriver for Phillips screws, PH 2 x 100 mmWera chiseldriver for screwdriving, chiseling, mortising and slackening stuck screws. With multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The pound-thru hexagonal blade made of premium bit material ensures power transmission without loss even at hammer blows. Tough tempered material to prevent the blade from splintering or breaking. With integrated impact cap to increase service life and reduce risk of splintering. Higher torques can be transmitted with open-end or ring spanners using the integrated hexagonal wrench aid. The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy. With hexagon anti-roll protection to avoid bits from rolling away annoyingly in the workplace.

Artículo No.
Longueur de lame (mm)
Modèle Droit
Système à vis Phillips
Isolé Non
Taille 2
Embalado por 1

Especificaciones

Longueur de lame (mm) 100
Modèle Droit
Système à vis Phillips
Isolé Non
Taille 2
Longueur totale (mm) 205
Antimagnétique Non
Isolé 1 000 V Non
Dispositif de serrage Non
Finition de précision Oui
Finition avec peu d'étincelles Non
Matériau de la poignée Autre
Finition de la poignée 2 composant
Diamètre de lame (mm) 6
Largeur de clé (entraînement hexagonal) (mm) 10
Entraînement carré/hexagonal Hexagonale
Entraînement carré/hexagonal sur toute la lame Oui
Matériau de la lame Autre
Traitement de la surface de la lame Autre
Avec protection anti-roulis Oui
Certifié VDE Non
Marque Wera
Poids par pièce (g) 81
Code Douanier 8205400000
Model 917 S
Type Phillips Screwdriver

Descripción

917 SPH Screwdriver for Phillips screws, PH 2 x 100 mmWera chiseldriver for screwdriving, chiseling, mortising and slackening stuck screws. With multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The pound-thru hexagonal blade made of premium bit material ensures power transmission without loss even at hammer blows. Tough tempered material to prevent the blade from splintering or breaking. With integrated impact cap to increase service life and reduce risk of splintering. Higher torques can be transmitted with open-end or ring spanners using the integrated hexagonal wrench aid. The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy. With hexagon anti-roll protection to avoid bits from rolling away annoyingly in the workplace.

Números de artículo

Artículo No. 81650.002.100
EAN 4013288017741
UBB 203124902859
UNSPSC 27111701
Artículo del fabricante nr 05017010001

Productos ({0})

  Stock Precio neto   Regístrate
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.