text.skipToContent text.skipToNavigation

Wera 869/4 Nut Setter 5.5mm Tip 65mm


869/4 Šroubováky, 5,5 x 65 mmNemagnetické provedení. Šestihran, vhodný pro držáky podle DIN ISO 1173-F 6.3.

Article number 81593.055.065
Surface protection Other
Wrench width (mm) 5.5
Length (mm) 65
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 5.5
Length (mm) 65
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Dimension (mm) 5.5
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera
Weight per piece (g) 26
Commodity code 8207903000
Type Nut Setter

Description

869/4 Šroubováky, 5,5 x 65 mmNemagnetické provedení. Šestihran, vhodný pro držáky podle DIN ISO 1173-F 6.3.

Article numbers

Article number 81593.055.065
EAN 4013288016546
UBB 425232904374
UNSPSC 31161507
Manufacturer article nr  05060272001
Do not close this page. This message will disappear, when the page is fully loaded.