text.skipToContent text.skipToNavigation

Bit 867/4 TORX® HF 1/4 inch TX 15 length 89 mm WERA

Artikelnummer 3V997322
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No

Specificaties

Size bit (mm) 15
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No

Artikelnummers

Artikelnummer 3V997322
EAN 4013288155580
UBB 500643447450
UNSPSC 31161507
Fabrikant artikelnummer 05060361001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.