text.skipToContent text.skipToNavigation

Völkel Machine tap N/A HSS-G TR 16X4

Article number 3C273965
Design Machine tap
Thread length (mm) 116
Total length (mm) 180
Shaft diameter (mm) 11
Thread type Metric
Cutting length (mm) 116
Pitch thread (mm) 4

Specifications

Design Machine tap
Thread length (mm) 116
Total length (mm) 180
Shaft diameter (mm) 11
Thread type Metric
Cutting length (mm) 116
Pitch thread (mm) 4
Cutting material Other
Key square (mm) 9

Article numbers

Article number 3C273965
EAN 4022835791287
UBB 500691075195
UNSPSC 31390000
Manufacturer article nr  79128
Do not close this page. This message will disappear, when the page is fully loaded.