text.skipToContent text.skipToNavigation

Volkel Hexagon Die Nut 1-3/8"-8 UN 2B Tolerance HSS 60 x 25mm

Article number 7X597044
Design Die nut
Thread type Other
Number of teeth per inch 8
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code

Specifications

Design Die nut
Thread type Other
Number of teeth per inch 8
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code
Type Hexagon Die Nut

Article numbers

Article number 7X597044
EAN 4022835241737
UBB 500512744185
UNSPSC 27110000
Manufacturer article nr  24173
Do not close this page. This message will disappear, when the page is fully loaded.