text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 46 Grit Medium Standard 41 Form A46S-BFS 300 x 25.4 x 2.5mm


The STANDARD cut-off wheel for steel guarantees the safest cutting of any workpieces on stationary machines - regardless of the diameter. This product is designed for machining a wide range of steel grades and is perfectly suited for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles. You are guaranteed long tool life and easy cutting ability with this product, due in no small part to our special Tyrolit pressing process and the rough side surfaces of the cut-off wheel. This reduces side friction and tarnish on the workpiece is a thing of the past.

Cikkszám T6256.390.531
Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 300
Granulation 46
Csomagolás: 10
Csak bontatlan csomagban

Műszaki adatok

Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 300
Granulation 46
Suitable for metal Yes
Bore diameter 25.4
Particle type Corundum
Brand Tyrolit
Weight per piece (g) 351
Commodity code 68042218
Model 41
Type Cut-Off Wheel

Leírás

The STANDARD cut-off wheel for steel guarantees the safest cutting of any workpieces on stationary machines - regardless of the diameter. This product is designed for machining a wide range of steel grades and is perfectly suited for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles. You are guaranteed long tool life and easy cutting ability with this product, due in no small part to our special Tyrolit pressing process and the rough side surfaces of the cut-off wheel. This reduces side friction and tarnish on the workpiece is a thing of the past.

Cikkszámok

Cikkszám T6256.390.531
EAN 9003173905319
UBB 500504564617
UNSPSC 27110000
Gyártó cikksz 390531
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.