text.skipToContent text.skipToNavigation

Tecwerk Tool holder E2 S DIN 69880 type A clamping dm 16 mm VDI40 suitable for boring ba


For boring bars. Slotted type. Shape E2 S. Reduces or prevents vibrations by clasping the boring bar. Also suitable for fully rounded boring bars with V-groove. Holders are pierced in the shank wherever possible. Secured against fall-out in the turret through circlip. Slotted area to 16 mm 4 x D, 20 and 25 mm 3 x D, from 32 mm 2,5 x D. External and internal cooling possible. For pierced shank, length adjustment possible from the side of shank

Cod Articol 7X292617
Brand Tecwerk
Ambalat la 1

Specificații

Brand Tecwerk

Descriere

For boring bars. Slotted type. Shape E2 S. Reduces or prevents vibrations by clasping the boring bar. Also suitable for fully rounded boring bars with V-groove. Holders are pierced in the shank wherever possible. Secured against fall-out in the turret through circlip. Slotted area to 16 mm 4 x D, 20 and 25 mm 3 x D, from 32 mm 2,5 x D. External and internal cooling possible. For pierced shank, length adjustment possible from the side of shank

Numerele articolelor

Cod Articol 7X292617
EAN 4015448976943
UBB 500751443655
UNSPSC 27112809
Nr. articol producător 2000833488
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.