text.skipToContent text.skipToNavigation

SX 6X30


Functioning The SX is suitable for prepositioned and pushthrough installation When turning in the screw, the SX expands in four directions, thus providing a secure anchoring in the building material The required screw length is given by: Plug length + fixture thickness + 1 x screw diameter Suitable for wood, chipboard and spacing screws (fischer ASL, see page )

Numéro d'article 6P991462
Značka Fischer
Obsah sady 4 x SX 6 x 30, 4 x round hook 4 x 65 white, nylon-coated
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.
Emballé par 1

Spécifications

Značka Fischer
Obsah sady 4 x SX 6 x 30, 4 x round hook 4 x 65 white, nylon-coated
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.

La description

Functioning The SX is suitable for prepositioned and pushthrough installation When turning in the screw, the SX expands in four directions, thus providing a secure anchoring in the building material The required screw length is given by: Plug length + fixture thickness + 1 x screw diameter Suitable for wood, chipboard and spacing screws (fischer ASL, see page )

Numéros d'articles

Numéro d'article 6P991462
EAN 4042205122275
UBB 500636503996
UNSPSC 31162103
N° Article du fabricant 90902
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.