text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts metric BS ≈4882 Steel ASTM A193M - ASTM A194M Plain Gr.B7 - Gr.2H M33X330

Specifiche

Diameter M33
Length 330 mm
Brand Fabory
Class Gr.B7 - Gr.2H
Driving features Hexagon
Material Steel
Material technical ASTM A193M - ASTM A194M
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Depending on availability studbolts may be supplied with nuts with WAF according to DIN 934 instead of ASME B18.2.4.6M.
  • L is the nominal length of the studbolt not including the chamfered ends.

Dimensioni

B 50
d-D M33
L (mm) 330
M 33
P 3.5

Standard

BS ≈4882
ASTM A193/A194

Numeri di articolo

Numero articolo 22060.330.330
EAN 8715494409629
UBB 500578859695
UNSPSC 31161619

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.