text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.4 1.1/8X135 (5.1/4)

Cikkszám
Diameter
Length
Brand Fabory
Class Gr.L7 - Gr.4
Material Steel
Material technical ASTM A320 - ASTM A194
Thread direction Right

Műszaki adatok

Diameter 1.1/8 Inch
Length 135 mm
Brand Fabory
Class Gr.L7 - Gr.4
Material Steel
Material technical ASTM A320 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread 8 Unified National
Threads per inch 8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
    • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.

Méretek

B 1.8125
L (mm) 135
M 28.2

Szabványok

ASME B16.5/B18.2.2
ASTM A193/A194
BS ≈4882

Cikkszámok

Cikkszám 22330.285.133
EAN 8715494419529
UBB 500578917444
UNSPSC 31161619

Termékek ({0})

  Készlet Nettó ár   Regisztrálj
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.