text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B7 - Gr.2H 3/8X140 (5.1/2)

Spécifications

Diameter 3/8 Inch
Length 140 mm
Brand Fabory
Class Gr.B7 - Gr.2H
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Threads per inch 16
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

B 0.6875
L (mm) 140
M 9

Normes

ASME B16.5/B18.2.2
ASTM A193/A194
BS ≈4882

Numéros d'articles

Numéro d'article 22080.096.139
EAN 8715493346666
UBB 951353841475
UNSPSC 31161619

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.