text.skipToContent text.skipToNavigation

Stud metal end ≈ 1d DIN 938 Stainless steel A4 M6X40

Cod Articol
Diameter
Length
Brand Fabory
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Specificații

Diameter M6
Length 40 mm
Brand Fabory
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 8.8
Info
  • ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 938, where the working length L = 70 mm and the thread length on the metal end bm = 10 mm. The overall length of the stud is 70 + 10 = 80 mm. The thread length on the nut end b= 26 mm.
  • The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
  • In case this transition fit is not wanted, add "Fo" in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
  • Studs according to DIN 938 with a metal end ≈1d have many applications, but are mainly intended for use in steel counterparts.
Commodity code

Dimensiuni

b 18
bm≈1d 6
b =L-(x+3) up to L≤ 22
d-D M6
L (mm) 40
P 1
x 2.5

Standarde

NF E25-135
DIN 938

Numerele articolelor

Cod Articol 55280.060.040
EAN 8715494300629
UBB 500512322594
UNSPSC 31161610

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.