text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Steel Plain 3,5X40MM

Referência
Diameter
Mostrar todas diameters
Length
Mostrar todas lengths
Brand Fabory
Material Steel
Surface treatment Plain
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.

Especificações

Diameter 3.5 mm
Length 40 mm
Brand Fabory
Material Steel
Surface treatment Plain
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.

Dimensões

a (max.) 3.5
b ≈ 7.2
c (max.) 6.5
c (min.) 5.9
d (min.) 3
D (mm) 3.5
L (mm) 40
d (max.) 3.2

Padrões

NF E25-774
NEN 182
DIN 94
ISO 1234

Números do artigo

Referência 39310.035.040
EAN 8715492817457
UBB 950359099773
UNSPSC 31163204

Produtos ({0})

  Stock Preço liquido   Inscrever-se
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.