text.skipToContent text.skipToNavigation

SPIT Chemical fixing threaded rod Steel Zinc plated M16X190

Artículo No.
Diameter
Length
Brand Spit
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Thread Metric thread

Especificaciones

Diameter M16
Length 190 mm
Brand Spit
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Thread Metric thread
Type no. Maxima
Info
  • Full boxes only.
    • M8 - M16 are supplied including setting tool
    • For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.
    • For further technical data the approval is available on request.

Dimensiones

Allowable load (kN) 19.8
d-D M16
Depth of drilled hole to deepest point (homin.-homax.) 125
Diameter of clearance hole in the fixture (df) 18
Edge distance (Ccr, N), characteristic 125
Effective anchorage depth (hef.min.-hef.max.) 125
L (mm) 190
Minimal edge distance (Cmin.) 65
Minimal spacing (Smin.) 65
Minimal thickness of concrete element (hmin.) 160
Nominal diameter of drill bit (do) 18
Spacing (Scr, N), characteristic 250
Thickness of the fixture 40
Tightening torque (Nm) 60

Números de artículo

Artículo No. 70640.160.190
EAN 3439510602188
UBB 500703404227
UNSPSC 31161601
Artículo del fabricante nr 060218

Productos ({0})

  Stock Precio neto   Regístrate
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.