text.skipToContent text.skipToNavigation

SPIT Chemical fixing threaded rod Stainless steel A4 M10

Article number
Diameter
Length
Brand Spit
Material Stainless steel
Approval ETA Option 7
Thread Metric thread
Type no. Maxima

Specifications

Diameter M10
Length 130 mm
Brand Spit
Material Stainless steel
Approval ETA Option 7
Thread Metric thread
Type no. Maxima
Info
  • M8 - M16 are supplied including setting tool
  • For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.
  • For further technical data the approval is available on request.

Dimensions

Allowable load (kN) 8.3
d-D M10
Depth of drilled hole to deepest point (homin.-homax.) 90
Diameter of clearance hole in the fixture (df) 12
Edge distance (Ccr, N), characteristic 90
Effective anchorage depth (hef.min.-hef.max.) 90
L (mm) 130
Minimal edge distance (Cmin.) 45
Minimal spacing (Smin.) 45
Minimal thickness of concrete element (hmin.) 120
Nominal diameter of drill bit (do) 12
Spacing (Scr, N), characteristic 180
Thickness of the fixture 25
Tightening torque (Nm) 20

Article numbers

Article number 70646.100.001
EAN 3439510524107
UBB 500503080680
UNSPSC 31161601
Manufacturer article nr  52410

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.