text.skipToContent text.skipToNavigation

Slotted set screw with cone point DIN 553 Stainless steel A1/A2 M4X35

Specifications

Diameter M4
Length 35 mm
Brand Fabory
Driving features Slotted
Material Stainless steel
Material technical A1/A2
Thread direction Right
Point Cone
Thread Metric thread
Info
  • Depending on availability A1 can be supplied as well as A2.

Dimensions

d-D M4
dt (max.) 0.4
L (mm) 35
n 0.6
P 0.7

Standards

NF E25-161
BS 4219
NEN 1488
ISO 7434
DIN 553

Article numbers

Article number 51293.040.035
EAN 8715492280770
UBB 952351504719
UNSPSC 31161505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.