text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Stainless steel A4 70 M5X16


Article number
Diameter
Length
Brand Fabory
Class 70
Driving features Slotted
Head shape Pan head
Material Stainless steel
Packed per 500
Full Box only

Specifications

Diameter M5
Length 16 mm
Brand Fabory
Class 70
Driving features Slotted
Head shape Pan head
Material Stainless steel
Material technical A4
Thread Metric thread
Weight per piece (g) 3.4
Commodity code

Dimensions

d-D M5
Thread length (min.) 38
dk (max.) 10
Full thread if L ≤ 40
k (max.) 3
L (mm) 16
n 1.2
P 0.8
t (min.) 1.2

Standards

ISO ≈1580
BS ≈4183
NF ≈E25-128
ASME ≈B18.6.7M
NEN ≈1603
DIN 85

Article numbers

Article number 55140.050.016
EAN 8715492336095
UBB 950353309194
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.