text.skipToContent
text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in
this news item
.
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Not flame entertaining clothing
All categories
Organe de asamblare
Scule de mână
Prelucrare
Produse de protecția muncii
Accesorii & Piese
Abrazive
Produse chimice și benzi
Manevrare & depozitare materiale
Unelte pneumatice
Articole electrice
Curățenie & Igienă
Hidraulice, pneumatice & instalații sanitare
Echipamente de sudură, lipire și gaz
Quick Search
X
Search
Reset
Home
Safety products
Work wear
Not flame entertaining clothing
4X884834
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sioen Sio-Fit High-Vis Polo Shirt Size 7/XXXL Blended Fabric Other
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
4X884834
Colour
Other
Material
Blended fabric
Size (US/CA)
XXXL
Gender
Unisex
Size
7 - 7
Material weight (g/m²)
280
Brand
Sioen
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Colour
Other
Material
Blended fabric
Size (US/CA)
XXXL
Gender
Unisex
Size
7 - 7
Material weight (g/m²)
280
Brand
Sioen
Commodity code
View
Model
Sio-Fit
Safety
Y/Y/Y/3,2
Type
High-Vis Polo Shirt
Download as PDF
Print
Article numbers
Article number
4X884834
EAN
5414718387103
UBB
500513948025
UNSPSC
53100000
Manufacturer article nr
3142A2MVC FY1 XXL (26009707)
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering