text.skipToContent text.skipToNavigation

Ripca Butt Connector 70mm² Tin Plated Copper 13.5mm 10-Piece


Cod Articol 7E421161
Surface protection Tinned
Insulation None
Material Copper
Nominal cross section (mm²) 70 - 70
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for insulated varnish Yes
Ambalat la 1

Specificații

Surface protection Tinned
Insulation None
Material Copper
Nominal cross section (mm²) 70 - 70
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for insulated varnish Yes
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
Brand Ripca
Commodity code 8536901000
Type Butt Connector

Numerele articolelor

Cod Articol 7E421161
EAN 8712734043568
UBB 500644348277
UNSPSC 27110000
Nr. articol producător C70-10
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.