text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 8mm SDS-plus Shank 160mm

Cikkszám 3S134514
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 100
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Műszaki adatok

Total length (mm) 160
Diameter drill (mm) 8
Holding system SDS-plus
Cutting length (mm) 100
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Cikkszámok

Cikkszám 3S134514
EAN 4002395308873
UBB 500513617448
UNSPSC 20111603
Gyártó cikksz 4932307071
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.