text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 16mm Carbide SDS-plus Shank 450mm

Artículo No. 4I251740
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Especificaciones

Total length (mm) 450
Diameter drill (mm) 16
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Números de artículo

Artículo No. 4I251740
EAN 4002395374786
UBB 500513588318
UNSPSC 20111603
Artículo del fabricante nr 4932352820
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.