text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 12mm SDS-plus Shank 160mm

Cod Articol 5G252756
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 110
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Specificații

Total length (mm) 160
Diameter drill (mm) 12
Holding system SDS-plus
Cutting length (mm) 110
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Numerele articolelor

Cod Articol 5G252756
EAN 4002395308910
UBB 500513606136
UNSPSC 20111603
Nr. articol producător 4932307075
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.