text.skipToContent text.skipToNavigation

Plain washer type A narrow ASME B18.21.1 Steel Zinc plated 5/16

/ Price per 
-

Article number
For nom. size
Material Steel
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

For nom. size 5/16
Material Steel
Surface treatment Zinc plated

Dimensions

A 0,344
B 0.688
C 0.065

Standards

ASME B18.21.1

Article numbers

Article number U38205.031.0001
EAN 8712423053007
UBB 500621476372
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up