text.skipToContent text.skipToNavigation

Oxxa Basic Cover Plus Coverall Size XL/6 Polypropylene White


Referência 7M808935
Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version No
Material Polypropylene (PP)
Fire retardant version Yes
Embalado por 1

Especificações

Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version No
Material Polypropylene (PP)
Fire retardant version Yes
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Disposable Yes
Fitting type Long fit
Water repellent No
Size (US/CA) XL
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 6 - 6
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand OXXA Basic
Commodity code 62034331
Model Cover Plus
Type Coverall

Números do artigo

Referência 7M808935
EAN 8718249048326
UBB 500650331563
UNSPSC 46181503
Artigo do fabricante nr 26690506
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.