text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 30mm SDS-max Shank 900mm

Cikkszám 3D677122
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 700
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Műszaki adatok

Total length (mm) 900
Diameter drill (mm) 30
Holding system SDS-max
Cutting length (mm) 700
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Cikkszámok

Cikkszám 3D677122
EAN 4058546002626
UBB 500654628923
UNSPSC 27112700
Gyártó cikksz 4932459296
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.