text.skipToContent text.skipToNavigation

Milwaukee Sockwave Impact Duty Hexagonal Screwdriver Bit 5mm 1/4" Hex 25mm

Article number 5I255307
Size bit (mm)
Screwing system Hexagon
Wrench width (mm) 5
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch

Specifications

Size bit (mm) 5
Screwing system Hexagon
Wrench width (mm) 5
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head None
Brand Milwaukee
Commodity code

Article numbers

Article number 5I255307
EAN 4002395385584
UBB 500649462180
UNSPSC 31161507
Manufacturer article nr  4932430896
Do not close this page. This message will disappear, when the page is fully loaded.