text.skipToContent text.skipToNavigation

Milwaukee Double Ended Drill Bit Set 6mm HSS-G 10-Piece

Numéro d'article 6G547157
Packaging Other
Holding system Other
Diameter (mm) 6 - 6
Total number of tools 10
Cutting material Other
Cutting direction Right
Number of drills for glass 0

Spécifications

Packaging Other
Holding system Other
Diameter (mm) 6 - 6
Total number of tools 10
Cutting material Other
Cutting direction Right
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Milwaukee
Commodity code
Type Double Ended Drill Bit Set

Numéros d'articles

Numéro d'article 6G547157
EAN 4002395368877
UBB 500513685254
UNSPSC 23241639
N° Article du fabricant 4932352234
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.