text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 6mm Cylindrical Shank 97mm

Artículo No. 9M559940
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 6
Holding system Cylindrical plug-in axle
Cutting length (mm) 60
Suitable for stainless steel No
With centre drill No

Especificaciones

Total length (mm) 97
Diameter drill (mm) 6
Shaft diameter (mm) 6
Holding system Cylindrical plug-in axle
Cutting length (mm) 60
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Números de artículo

Artículo No. 9M559940
EAN 4002395331338
UBB 500513757517
UNSPSC 23241639
Artículo del fabricante nr 4932363654
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.