text.skipToContent text.skipToNavigation

Milwaukee SAWZALL Reciprocating Saw Blade for 6-50mm Wood 150mm Blade Length 6-Teeth 3-Piece

Article number 8B149227
Total length (mm) 150
Number of teeth per inch 6
Tooth distance (mm) 4.2
Brand Milwaukee
Commodity code
Model SAWZALL
Type Reciprocating Saw Blade for 6-50mm Wood

Specifications

Total length (mm) 150
Number of teeth per inch 6
Tooth distance (mm) 4.2
Brand Milwaukee
Commodity code
Model SAWZALL
Type Reciprocating Saw Blade for 6-50mm Wood

Article numbers

Article number 8B149227
UBB 500572296225
UNSPSC 27111508
Manufacturer article nr  48001076
Do not close this page. This message will disappear, when the page is fully loaded.