text.skipToContent text.skipToNavigation

Milwaukee Hole Saw for Cast Iron/Gypsum Carboard/NF Metal/Plastic/Wood/Steel/SS 27mm 41mm

Specifications

Diameter 27
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee
Commodity code
Type Hole Saw

Article numbers

Article number 9Z083007
UBB 500572287497
UNSPSC 27112700
Manufacturer article nr  49560047
Do not close this page. This message will disappear, when the page is fully loaded.