text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 22mm SDS-plus Shank 250mm

Referência 6X655418
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Especificações

Total length (mm) 250
Diameter drill (mm) 22
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Números do artigo

Referência 6X655418
EAN 4002395353408
UBB 500513610252
UNSPSC 20111603
Artigo do fabricante nr 4932373911
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.