text.skipToContent text.skipToNavigation

Milwaukee Cordless Angle grinder HD18 AG125-0 (without battery)

Article number 2I295638
Nominal voltage (V) 18
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000 - 9000
Number of included batteries 0

Specifications

Nominal voltage (V) 18
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000 - 9000
Number of included batteries 0

Article numbers

Article number 2I295638
EAN 4002395002177
UBB 500513622620
UNSPSC 23101509
Manufacturer article nr  4933441502
Do not close this page. This message will disappear, when the page is fully loaded.