text.skipToContent text.skipToNavigation

Machine screw pan head UNC asme B18.6.3 ASME B18.6.3 Low carbon steel Zinc plated #8-32X2.

Spécifications

Diameter NO.8
Length 2 Inch
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Low carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 32
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.

Dimensions

A (max.) 0.322
H (max.) 0.115
No. cross recess 2

Normes

ASME B18.6.3

Numéros d'articles

Numéro d'article U24522.016.0200
EAN 8717077793088
UBB 500624939400
UNSPSC 31161504

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.