text.skipToContent text.skipToNavigation

Machine screw oval countersunk UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) 5/16-18X3.

Spezifikationen

Diametro 5/16 Inch
Lunghezza 3 Inch
marca Fabory
Driving features Phillips
Head shape Countersunk oval
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
Thread Unified National Coarse
Threads per inch 18
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.

Maße

A (max.) 0.597
C 0.099
H (max.) 0.191
No. cross recess 4

Normen

ASME B18.6.3

Artikelnummern

Artikelnummer U51320.031.0300
EAN 8717077792739
UBB 500625050405
UNSPSC 31161504

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.