text.skipToContent text.skipToNavigation

Knipex Electricians Gloves Size 10 1000V


Electricians Gloves For added protection when working live or close to live parts. Note expiry date: see label on product. - Class: 410mm- Size: 10- Class: 0

Numero articolo K1365.001.775
Length (m) 410
Nominal voltage AC (V) 1000
Arc fault tested No
Glove size 10
Protection against mechanical risk No
Confezionato per 1

Specifiche

Length (m) 410
Nominal voltage AC (V) 1000
Arc fault tested No
Glove size 10
Protection against mechanical risk No
Outside colour Red
Cuff type Straight cuff
Inner lining No
According to IEC 60903 Yes
According to EN 60903 Yes
Type of edge Other
Electrical class according to EN 60903 0
Brand Knipex
Weight per piece (g) 280
Commodity code 42032910
Type Electricians Gloves

Descrizione

Electricians Gloves For added protection when working live or close to live parts. Note expiry date: see label on product. - Class: 410mm- Size: 10- Class: 0

Numeri di articolo

Numero articolo K1365.001.775
EAN 4003773021292
UBB 240185160548
UNSPSC 46181504
Nr articolo produttore  98 65 41
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.