text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A4 80 M20X150

Article number
Diameter
Length
Brand Fabory
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel

Specifications

Diameter M20
Length 150 mm
Brand Fabory
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 416
Commodity code

Dimensions

b 52
d-D M20
dk (max.) 30
Full thread if L ≤ 75
k (max.) 20
L (mm) 150
P 2.5
s 17

Standards

ASME B18.3.1M
ISO 4762
NF E25-125
BS 4168-1
NEN 1241
DIN 912

Article numbers

Article number 53570.200.150
EAN 8715494615648
UBB 500633328579
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.