text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw UNF ASME B18.3 Alloy steel ASTM F835 Plain #10-32X2 Inch

Specifikace

Diameter NO.10
Length 2 Inch
Brand Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Alloy steel
Material technical ASTM F835
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Info
  • ft = fully threaded
    • All dimensions in above table are in inches.
    • Marking of these screws is not mandatory.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.

Rozměry

A 0.411
H 0.127
J 0.125
LT (min.) 0.88
Threads per inch 32

Normy

ASME B18.3

Čísla materiálu

Objednací číslo U07566.019.0200
EAN 8717077369146
UBB 500621046381
UNSPSC 31161518

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.