text.skipToContent text.skipToNavigation

Hexagon socket button head screw UNC ASME B18.3 Alloy steel ASTM F835 Zinc plated #4-40X1/2

Specifications

Diameter NO.4
Length 1/2 Inch
Brand Fabory
Driving features Hexagon socket
Head shape Button head
Material Alloy steel
Material technical ASTM F835
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Info
  • All dimensions in above table are in inches.
  • Marking of these screws is not mandatory.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.

Dimensions

A 0.213
H 0.059
J 0.0625
Threads per inch 40

Standards

ASME B18.3

Article numbers

Article number U07151.011.0050
EAN 8715492888921
UBB 500621001808
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.