text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Steel Zinc plated yellow passivated |8| M27X2,00

Article number
Diameter
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M27
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread

Dimensions

d-D M27
m 22
P 2
s 41

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 01340.270.200
EAN 8715492407382
UBB 950355301462
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.