text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 10.9 M18X70

Specifications

Diameter M18
Length 70 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M18
k 11.5
L (mm) 70
P 2.5
s 27

Standards

NF E25-114
NEN 1568
DIN 933
ISO 4017
ASME B18.2.3.1M

Article numbers

Article number 04115.180.070
EAN 8717077237292
UBB 500648325669
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.