text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Alemanha
Bélgica
Eslováquia
Espanha
França
Hungria
Italy
Países Baixos
Polônia
Portugal
Reino Unido
República Checa
Romênia
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Indústrias
Indústrias
Carroçarias, reboques ou caravanas
Construção de máquinas alimentares e de lacticínios
Agri
Semicon & Medical
Building & Construction
Indústria petroquímica
Wind
Outras indústrias
Soluções
Fabory Logic
RFID
Armário com balanças
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engenharia
Laboratório
Portal 3D
Formação
Soluções digitais
Produtos
Gama de produtos
Fixação
Partes C
Ferramentas e EPI's
Leading standard
Normas DIN
Normas ISO
Lubrinox
Marcas de parceiros
Especialistas em fixação
Gama ampla
Indústrias específicas
Kits de fixação
Inovações
Loja online
Encomendar directamente através da nossa loja online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Hexagon bolts and screws
All categories
Automação & ligação
Equipamento de soldadura, soldadura e gás
Esmerilar e lixar
Ferramentas elétricas
Ferramentas manuais
Ferramentas pneumáticas
Fixação
Limpezas & lavatórios
Manuseamento material & armazenamento
Maquinação
Material elétrico
Pneumático, hidráulico & bombagem
Produtos químicos e fitas adesivas
Produtos segurança
Quick Search
X
Search
Reset
Home
Fasteners
Bolts
Hexagon bolts and screws
01010
01010.200.240
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Hexagon head screw DIN 933 Steel Plain 8.8 M20X240
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Fabory
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
View all specifications
-
+
Packed per 10
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
M20
Length
240 mm
Brand
Fabory
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Weight per piece (g)
568
Commodity code
View
Dimensions
d-D
M20
k
12.5
L (mm)
240
P
2.5
s
30
Download as PDF
Print
Standards
ASME
B18.2.3.1M
ISO
4017
NF
E25-114
DIN
933
NEN
1568
Article numbers
Article number
01010.200.240
EAN
8717077774605
UBB
500644592122
UNSPSC
31161620
Download as PDF
Print
Download CAD model
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering