text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Steel SAE J429 Zinc plated Gr.5 1.1/2-6X3.1/2

Article number
Diameter (inch)
Length (L) (Inch - ft)
Class Gr.5
Material Steel
Surface treatment Zinc plated
Head shape Hexagon head
Driving features Hexagon

Specifications

Diameter (inch) 1.1/2
Length (L) (Inch - ft) 3.1/2
Class Gr.5
Material Steel
Surface treatment Zinc plated
Head shape Hexagon head
Driving features Hexagon
Thread direction Right
Thread Unified National Coarse
Material technical SAE J429
TPI 6
Info
  • ft = fully threaded

Dimensions

F 2.1/4
H 15/16
LT (min.): L>6 Inch 3.5
LT (min.): L≤6 Inch 3.25
Threads per inch 6

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number U01200.150.0350
EAN 8717077343474
UBB 500620766385
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.