text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Steel SAE J429 Plain Gr.2 3/4-10X3.1/2

Article number
Diameter
Length
Brand Fabory
Class Gr.2
Driving features Hexagon
Head shape Hexagon head
Material Steel

Specifications

Diameter 3/4 Inch
Length 3.1/2 Inch
Brand Fabory
Class Gr.2
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Threads per inch 10
Info
  • ft = fully threaded

Dimensions

F 1.125
H 0.46875
LT (min.): L6 Inch 2
LT (min.): L≤6 Inch 1.75

Standards

BS ≈1768
ASME B18.2.1

Article numbers

Article number U08200.075.0350
EAN 8717077377325
UBB 500621072502
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.